- Long Blade Gage Set
| No. of Pieces | 25 |
| Blade Size | .0015, .002, .003, .004, .005, .010, .015, .020, .025, .030, .006, .007, .008, .009, .011, .012, .013, .014, .016, .017, .018, .019, .021, .027, .040 |
| Material | Steel |
| Style | Fan Blade |
| Weight | 0.73 LB |
| EAN or UPC | 781412708196 |
| NSN Number | 5210-01-437-3791 |

