- Spark Plug Wire Gage Set
| Style | Spark Plug Wire |
| Blade Size | .020, .025, .030, .028, .032, .034, .035, .038, .040 |
| No. of Pieces | 9 |
| Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 781412708271 |
| NSN Number | 5210-01-437-3794 |
| Style | Spark Plug Wire |
| Blade Size | .020, .025, .030, .028, .032, .034, .035, .038, .040 |
| No. of Pieces | 9 |
| Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 781412708271 |
| NSN Number | 5210-01-437-3794 |