- Inspection Mirror
- 7/8" Dia.
- Round
features
- Designed for all types of inspection work where direct sight lines are obstructed
- Each features an all-angle ball joint for greater versatility
| Shape | Round |
| Type | Flat Mirror |
| Length | 7 1/2 in |
| Handle Type | Fixed |
| Mirror/Magnifier Size | 7/8 in Dia. |
| Weight | 0.06 LB |
| EAN or UPC | 781412709216 |
| NSN Number | 5120-01-434-9673 |

