- Inspection Mirror
- 1" x 2 in
- Oval
features
- Designed for all types of inspection work where direct sight lines are obstructed
- Each features an all-angle ball joint for greater versatility
| Handle Type | Fixed |
| Mirror/Magnifier Size | 1 in x 2 in |
| Type | Flat Mirror |
| Length | 8 1/2 in |
| Shape | Oval |
| Weight | 0.085 LB |
| EAN or UPC | 781412709230 |
| NSN Number | 5120-01-313-4097, 5120-01-434-9645 |

