- 8" Long
- 1 1/4" Diameter Mirror
- Inspection Tool
applications
- For inspection where direct vision is obstructed
features
- Telescoping handle
- All-angle ball joint
- Made in USA
| Mirror Size | 1 1/4 in Dia. |
| Length Range | 8" |
| Mirror Shape | Circular |
| Weight | 0.075 LB |
| EAN or UPC | 781412709278 |
| NSN Number | 5120-01-434-9239 |

