- 2 1/8" x 3 1/2" Mirror
- 11 1/4" - 15 1/2" Length Range
- Rectangular
applications
- For inspection where direct vision is obstructed
features
- Telescoping handle
- All-angle ball joint
- Made in USA
compliances
- 0
| Mirror Size | 2 1/8 in x 3 1/2 in |
| Mirror Shape | Rectangular |
| Length Range | 11 1/4" to 15 1/2" |
| Weight | 0.28 LB |
| EAN or UPC | 781412709292 |
| NSN Number | 5120-01-434-9186 |

