- 16 3/4" - 26 3/4" Long
- Cushion Grip
applications
- To retrieve small objects from inaccessible places
features
- Magnetic tips
- All-angle ball joints
- Telescope handle
- Made in USA
| Length [Min] | 16.75 in |
| Length [Max] | 26.75 in |
| Weight | 0.385 LB |
| EAN or UPC | 781412709339 |
| NSN Number | 5120-01-336-5536 |

