- For Screw Size: 5/16" - 3/8"
applications
- Screws
- Bolts
- Studs
features
- Straight, tapering flute
- Secure grip
- Will not bind in the screw
- Will not spread against the hole
- Made in USA
compliances
- 0
| Diameter | 11/64 in, 3/16 in |
| Drill Diameter | 3/16 in |
| For Pipe Size | N/A |
| Length | 2 5/8 in |
| For Screw Size | 5/16 in to 3/8 in |
| Weight | 0.025 LB |
| EAN or UPC | 781412709520 |
| NSN Number | 5120-01-434-9190 |

