- For Screw Size: 7/16" - 1/2"
- For Pipe Size: 1/8"
applications
- Screws
- Bolts
- Studs
features
- Straight, tapering flute
- Secure grip
- Will not bind in the screw
- Will not spread against the hole
- Made in USA
compliances
- 0
| For Pipe Size | 1/8 in |
| For Screw Size | 7/16 in to 1/2 in |
| Drill Diameter | 15/64 in |
| Length | 2 7/8 in |
| Diameter | 13/64 in, 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 781412709544 |
| NSN Number | 5120-01-434-9258 |

