- For Screw Size: 1/2" - 9/16"
- For Pipe Size: 1/4"
applications
- Screws
- Bolts
- Studs
features
- Straight, tapering flute
- Secure grip
- Will not bind in the screw
- Will not spread against the hole
- Made in USA
compliances
- 0
| For Pipe Size | 1/4 in |
| Length | 3 in |
| For Screw Size | 1/2 in to 9/16 in |
| Diameter | 19/64 in, 5/16 in |
| Drill Diameter | 5/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 781412709568 |
| NSN Number | 5120-01-434-9246 |

