- For Screw Size: 9/16" - 5/8"
- For Pipe Size: 3/8"
applications
- Screws
- Bolts
- Studs
features
- Straight, tapering flute
- Secure grip
- Will not bind in the screw
- Will not spread against the hole
- Made in USA
compliances
- 0
| For Screw Size | 9/16 in to 5/8 in |
| Length | 3 1/4 in |
| For Pipe Size | 3/8 in |
| Diameter | 11/32 in, 3/8 in |
| Drill Diameter | 3/8 in |
| Weight | 0.105 LB |
| EAN or UPC | 781412709582 |
| NSN Number | 5120-01-434-9194 |

