- For Screw Size: 5/8" - 3/4"
applications
- Screws
- Bolts
- Studs
features
- Straight, tapering flute
- Secure grip
- Will not bind in the screw
- Will not spread against the hole
- Made in USA
compliances
- 0
| For Screw Size | 5/8 in to 3/4 in |
| For Pipe Size | N/A |
| Drill Diameter | 15/32 in |
| Length | 3 7/8 in |
| Diameter | 27/64 in, 7/16 in |
| Weight | 0.21 LB |
| EAN or UPC | 781412709605 |
| NSN Number | 5120-01-434-9260 |

