- For Screw Size: 1- 1 1/8"
features
- Style preferred by industry since straight, tapering flutes grip more securely than spiral styles and they won't bind in the screw or cause it to spread against the hole
- Can be used for either right or left-handed screws, bolts or studs
| For Pipe Size | 1/2 in |
| For Screw Size | 1 to 1 1/8 in |
| Length | 4 7/8 in |
| Drill Diameter | 0.656 in |
| Diameter | 3/4 in |
| Weight | 0.46 LB |
| EAN or UPC | 781412709643 |
| NSN Number | 5120-01-434-9203 |

