- 20,000 lbs Capacity
- 6" Reach
- 1/2" - 7" Spread
- 3 Arm
- External
features
- Self-aligning jaw
- Setup is quick, accurate and easy for one person
- Turning the T-handle locks the jaws in place so they can't fall off
| No. of Arms | 3 |
| Puller Capacity | 20000 lb |
| Spread Range | 1/2 in to 7 in |
| Type of Pull | External Pull |
| Reach | 6 in |
| Weight | 8.11 LB |

