- 34,000 lbs Capacity
- 8" Reach
- 3/4" - 12" Spread
- 3 Arm
- External
features
- Self-aligning jaw
- Setup is quick, accurate and easy for one person
- Turning the T-handle locks the jaws in place so they can't fall off
| Type of Pull | External Pull |
| Puller Capacity | 34000 lb |
| Spread Range | 3/4 in to 12 in |
| Reach | 8 in |
| No. of Arms | 3 |
| Weight | 14.23 LB |

