- 40,000 lbs Capacity
- 10" Reach
- 1" - 15" Spread
- 3 Arm
- External
features
- Self-aligning jaw
- Setup is quick, accurate and easy for one person
- Turning the T-handle locks the jaws in place so they can't fall off
| Type of Pull | External Pull |
| Puller Capacity | 40000 lb |
| Reach | 10 in |
| No. of Arms | 3 |
| Spread Range | 1 in to 15 in |
| Weight | 17.03 LB |

