- 80,000 lbs Capacity
- 16" Reach
- 3" - 25" Spread
- 3 Arm
- External
features
- Self-aligning jaw
- Setup is quick, accurate and easy for one person
- Turning the T-handle locks the jaws in place so they can't fall off
| Reach | 16 in |
| No. of Arms | 3 |
| Spread Range | 3 in - 25 in |
| Puller Capacity | 80000 lb |
| Type of Pull | External Pull |
| Weight | 71.5 LB |

