Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Armstrong Tool715-72

715-72

Universal Nut Cracker
Item #102647948
  • Replacement Screw for Nut Cracker
Armstrong Tool715-72
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Replacement Screw for Nut Cracker

features

  • Splits most stubborn nuts 7/16" to 3/4" (11 mm to 19 mm) across the flats
  • Works in channels not accessible to other tools
  • Parallel action of pusher cracks nuts without damaging bolt threads
  • Chisel rotates 360° to line up parallel to bolt
  • Rugged drop forged frame

caution

  • Release system pressure before disconnecting coupling
Capacity N/A
Type Screw
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison