- Replacement Steel Ball for Nut Cracker
features
- Splits most stubborn nuts 7/16" to 3/4" (11 mm to 19 mm) across the flats
- Works in channels not accessible to other tools
- Parallel action of pusher cracks nuts without damaging bolt threads
- Chisel rotates 360° to line up parallel to bolt
- Rugged drop forged frame
caution
- Keep away from rotating bit and chuck
- Use intermittent drill pressure
| Capacity | N/A |
| Type | Steel Ball |
| Weight | 0.0 LB |

