- Replacement Chisel for Nut Cracker
features
- Splits most stubborn nuts 7/16" to 3/4" (11 mm to 19 mm) across the flats
- Works in channels not accessible to other tools
- Parallel action of pusher cracks nuts without damaging bolt threads
- Chisel rotates 360° to line up parallel to bolt
- Rugged drop forged frame
caution
- Note : Pulleys prepared for bushings type 2517 and 3535 use "European" metric taper bushings with 1/2" x 12 tpi BSW threads.
| Type | Chisel |
| Capacity | N/A |
| Weight | 0.0 LB |

