- 7/16" -3/4" Capacity
- 6 3/4" Long Universal Nut Cracker
features
- Splits most stubborn nuts 7/16" to 3/4" (11 mm to 19 mm) across the flats
- Works in channels not accessible to other tools
- Parallel action of pusher cracks nuts without damaging bolt threads
- Chisel rotates 360° to line up parallel to bolt
- Rugged drop forged frame
caution
- Do not use with power tools
| Capacity | 7/16 in to 3/4 in |
| Length | 6 3/4 in |
| Type | Complete Assembly |
| Weight | 0.0 LB |

