- 6" Length
- 1/8" - 3/4" Capacity
| Wrench Type | Straight |
| Length | 6 in |
| Capacity | 1/8 in to 3/4 in |
| Weight | 0.44 LB |
| EAN or UPC | 781412730067 |
| NSN Number | 5120-00-277-1483, 5120-01-367-3111 |
| Wrench Type | Straight |
| Length | 6 in |
| Capacity | 1/8 in to 3/4 in |
| Weight | 0.44 LB |
| EAN or UPC | 781412730067 |
| NSN Number | 5120-00-277-1483, 5120-01-367-3111 |