Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wrench

73-008

Wrench
Item #101724825
  • 8" Length
  • 1/8" - 1" Capacity
Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" Length
  • 1/8" - 1" Capacity
Capacity 1/8 in to 1 in
Length 8 in
Wrench Type Straight
Weight 0.8 LB
EAN or UPC 781412730081
NSN Number 5120-00-277-1484, 5120-01-367-3112
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison