- 10" Length
- 1/8" - 1 1/2" Capacity
| Capacity | 1/8 in to 1 1/2 in |
| Wrench Type | Straight |
| Length | 10 in |
| Weight | 1.8 LB |
| EAN or UPC | 781412730104 |
| NSN Number | 5120-00-277-1485, 5120-01-367-3113 |
| Capacity | 1/8 in to 1 1/2 in |
| Wrench Type | Straight |
| Length | 10 in |
| Weight | 1.8 LB |
| EAN or UPC | 781412730104 |
| NSN Number | 5120-00-277-1485, 5120-01-367-3113 |