- 12" Length
- 1/8" - 2" Capacity
| Length | 12 in |
| Wrench Type | Straight |
| Capacity | 1/8 in to 2 in |
| Weight | 2.6 LB |
| EAN or UPC | 781412730128 |
| NSN Number | 5120-01-367-3114 |
| Length | 12 in |
| Wrench Type | Straight |
| Capacity | 1/8 in to 2 in |
| Weight | 2.6 LB |
| EAN or UPC | 781412730128 |
| NSN Number | 5120-01-367-3114 |