- 14" Length
- 1/4" - 2" Capacity
| Capacity | 1/4 in to 2 in |
| Wrench Type | Straight |
| Length | 14 in |
| Weight | 3.7 LB |
| EAN or UPC | 781412730142 |
| NSN Number | 5120-00-277-1486, 5120-01-367-3115 |
| Capacity | 1/4 in to 2 in |
| Wrench Type | Straight |
| Length | 14 in |
| Weight | 3.7 LB |
| EAN or UPC | 781412730142 |
| NSN Number | 5120-00-277-1486, 5120-01-367-3115 |