- 18" Length
- 1/4" - 2 1/2" Capacity
| Length | 18 in |
| Wrench Type | Straight |
| Capacity | 1/4 in to 2 1/2 in |
| Weight | 29.6 LB |
| EAN or UPC | 781412730180 |
| NSN Number | 5120-00-277-1461, 5120-01-367-3116 |
| Length | 18 in |
| Wrench Type | Straight |
| Capacity | 1/4 in to 2 1/2 in |
| Weight | 29.6 LB |
| EAN or UPC | 781412730180 |
| NSN Number | 5120-00-277-1461, 5120-01-367-3116 |