- 24" Length
- 1/4" - 3" Capacity
| Length | 24 in |
| Capacity | 1/4 in to 3 in |
| Wrench Type | Straight |
| Weight | 9.4 LB |
| EAN or UPC | 781412730241 |
| NSN Number | 5120-00-277-1462, 5120-01-367-3117 |
| Length | 24 in |
| Capacity | 1/4 in to 3 in |
| Wrench Type | Straight |
| Weight | 9.4 LB |
| EAN or UPC | 781412730241 |
| NSN Number | 5120-00-277-1462, 5120-01-367-3117 |