- 36" Length
- 1/4" - 4 1/2" Capacity
| Capacity | 1/4 in to 4 1/2 in |
| Wrench Type | Straight |
| Length | 36 in |
| Weight | 18.88 LB |
| EAN or UPC | 781412730364 |
| NSN Number | 5120-00-270-4309 |
| Capacity | 1/4 in to 4 1/2 in |
| Wrench Type | Straight |
| Length | 36 in |
| Weight | 18.88 LB |
| EAN or UPC | 781412730364 |
| NSN Number | 5120-00-270-4309 |