- 1/4" - 2 1/2" Capacity
- 17 1/2" Chain Length
- 13800 lb Breaking Strain
- 27" Tool Length
features
- For general, all-around use
- Features an extra large hardened steel bolt
- The connecting link is drop forged from alloy steel
| Breaking Strain | 13800 lb |
| Capacity | 1/4 in to 2 1/2 in |
| Tool Length | 27 in |
| Chain Length | 17 1/2 in |
| Weight | 9.46 LB |
| EAN or UPC | 781412732054 |

