- 3/4" - 4" Capacity
- 22 1/2" Chain Length
- 17600 lb Breaking Strain
- 37" Tool Length
features
- For general, all-around use
- Features an extra large hardened steel bolt
- The connecting link is drop forged from alloy steel
| Chain Length | 22 1/2 in |
| Tool Length | 37 in |
| Capacity | 3/4 in to 4 in |
| Breaking Strain | 17600 lb |
| Weight | 16.45 LB |
| EAN or UPC | 781412732078 |
| NSN Number | 5120-00-240-1411 |

