- 1 1/2" - 8" Capacity
- 40 1/2" Chain Length
- 22000 lb Breaking Strain
- 51" Tool Length
features
- For general, all-around use
- Features an extra large hardened steel bolt
- The connecting link is drop forged from alloy steel
| Chain Length | 40 1/2 in |
| Capacity | 1 1/2 in to 8 in |
| Breaking Strain | 22000 lb |
| Tool Length | 51 in |
| Weight | 34.5 LB |
| EAN or UPC | 781412732115 |

