- 1/4" - 2 1/2" Capacity
- 17 1/2" Chain Length
- 13800 lb Breaking Strain
- 27" Tool Length
description
- The double end jaws make this style tong the most economical in the line. If teeth become burred or dull from long use, simply reverse them end for end. This feature doubles the life of the tool.
| Tool Length | 27 in |
| Chain Length | 17 1/2 in |
| Capacity | 1/4 in to 2 1/2 in |
| Breaking Strain | 13800 lb |
| Weight | 9.29 LB |
| EAN or UPC | 781412732290 |

