- 2" - 12" Pipe Size
- 55.5" Long Chain
- Tongs w/Doulbe End Jaw
| Chain Length | 55 1/2 in |
| Pipe Size [Max] | 12 in |
| Tool Length | 64 1/2 in |
| Pipe Size [Min] | 2 in |
| Pipe Size | 2 in |
| Weight | 56.0 LB |
| EAN or UPC | 781412732375 |
| Chain Length | 55 1/2 in |
| Pipe Size [Max] | 12 in |
| Tool Length | 64 1/2 in |
| Pipe Size [Min] | 2 in |
| Pipe Size | 2 in |
| Weight | 56.0 LB |
| EAN or UPC | 781412732375 |