- 1" - 12" Capacity
- 55" Chain Length
- 17600 lb Breaking Strain
- 38" Tool Length
applications
- Maintenance, installation and removal of high pressure pipe and heavy-duty plumbing applications
features
- Designed with straight teeth for fittings and flanges
| Breaking Strain | 17600 lb |
| Tool Length | 38 in |
| Capacity | 1 in to 12 in |
| Chain Length | 55 in |
| Weight | 18.57 LB |

