- 3/8" - 4" Capacity
- 15 1/2" Chain Length
- 11" Tool Length
applications
- For use when working area is restricted or when high breaking strains of chain tongs are unnecessary
features
- Successive bites can be taken without removing tool from pipe
- Handles are chrome-plated
| Capacity | 3/8 in to 4 in |
| Chain Length | 15 1/2 in |
| Tool Length | 11 in |
| Weight | 2.1 LB |

