- 3" - 6" Capacity
- 23 1/2" Chain Length
- 20" Tool Length
applications
- For use when working area is restricted or when high breaking strains of chain tongs are unnecessary
features
- Successive bites can be taken without removing tool from pipe
- Handles are chrome-plated
| Tool Length | 20 in |
| Chain Length | 23 1/2 in |
| Capacity | 3 in to 6 in |
| Weight | 4.8 LB |

