- 6 3/4" Screw
- Flange Jack
| Screw Length | 6 3/4 in |
| Capacity | 125 lb Cast Iron 2 in to 20 in, 150 lb Steel 2 in to 20 in, 250 lb Cast Iron 1 in to 12 in, 300 lb Steel 3/4 in to 12 in |
| Weight | 45.0 LB |
| EAN or UPC | 781412733105 |
| Screw Length | 6 3/4 in |
| Capacity | 125 lb Cast Iron 2 in to 20 in, 150 lb Steel 2 in to 20 in, 250 lb Cast Iron 1 in to 12 in, 300 lb Steel 3/4 in to 12 in |
| Weight | 45.0 LB |
| EAN or UPC | 781412733105 |