- Aluminum Handle Pipe Wrenches
- 2" Capacity
- 14" Long
features
- Nearly 40% lighter than comparable cast iron wrenches of the same size
- With identical jaws as their iron counterparts
| Length | 14 in |
| Wrench Type | Pipe |
| Handle Type | Straight |
| Handle Material | Aluminum |
| Capacity | 2 in |
| Opening Type | Jaw |
| Jaw Material | Steel |
| Weight | 3.5 LB |
| EAN or UPC | 781412740141 |

