- Aluminum Handle Pipe Wrenches
- 2.5" Capacity
- 18" Long
features
- Nearly 40% lighter than comparable cast iron wrenches of the same size
- With identical jaws as their iron counterparts
| Wrench Type | Pipe |
| Handle Type | Straight |
| Length | 18 in |
| Capacity | 2.5 in |
| Opening Type | Jaw |
| Jaw Material | Steel |
| Handle Material | Aluminum |
| Weight | 4.0 LB |
| EAN or UPC | 781412740189 |

