- Aluminum Handle Pipe Wrenches
- 5" Capacity
- 36" Long
features
- Nearly 40% lighter than comparable cast iron wrenches of the same size
- With identical jaws as their iron counterparts
| Handle Material | Aluminum |
| Wrench Type | Pipe |
| Jaw Material | Steel |
| Handle Type | Straight |
| Length | 36 in |
| Capacity | 5 in |
| Opening Type | Jaw |
| Weight | 11.0 LB |
| EAN or UPC | 781412740363 |

