- For Pipe Sizes 1/4" - 4"
- Chain Pipe Vise
features
- Bases and handles are drop forged of carbon steel
- Bases, handles, and jaws are finished in bright red baked on enamel
- Chains are black finish
compliances
- 0
| Capacity | 1/4 in to 4 in |
| Chain Length | N/A |
| Weight | 11.4 LB |

