- 0" to 1 5/16" Capacity
- 15/16" Throat
- Heavy Duty Pattern C-Clamp
features
- Hardened to provide great strength and durability
- Ball joint swivel pad ensures the most secure system of locking pad to screws
- Lip of ball joint swivel pad is undercut
- When ball of screw is inserted into pad and lip is forced down, a solid steel wall is formed inside the pad cavity, completely encircling the ball ensuring a permanent attachment while retaining swivel
- Heavy walled hub offers greater support for screw and helps prevent bending
- Extra large anvil is carefully broached to ensure a flat surface and proper alignment with screw
- Anvil provides greater gripping area for big work yet permits pin-point claming of small or uneven pieces
| Finish | Black |
| Length of Screw | 2 13/16 in |
| Clamp Capacity [Max] | 1.3125 in |
| Clamp Capacity [Min] | 0 in |
| Proof Test | 5600 lbf |
| Thread Diameter | 7/16 in |
| Depth of Throat from Center of Screw | 15/16 in |
| Thread Type | UNC |
| Threads per Inch | 14 |
| Clamp Type | Heavy Duty Pattern |
| Weight | 0.72 LB |
| EAN or UPC | 781412780109 |
| NSN Number | 5120-00-240-5618, 5120-01-434-9244 |

