- 0" - 12 1/2" Clamp Capacity
- 3 1/2" Depth of Throat
- Heavy Duty Pattern - w/Full Length Screw
features
- Hardened to provide great strength and durability
- Ball joint swivel pad ensures the most secure system of locking pad to screws
- Lip of ball joint swivel pad is undercut
- When ball of screw is inserted into pad and lip is forced down, a solid steel wall is formed inside the pad cavity, completely encircling the ball ensuring a permanent attachment while retaining swivel
- Heavy walled hub offers greater support for screw and helps prevent bending
- Extra large anvil is carefully broached to ensure a flat surface and proper alignment with screw
- Anvil provides greater gripping area for big work yet permits pin-point claming of small or uneven pieces
| Thread Type | UNC |
| Thread Diameter | 1 1/4 |
| Length of Screw | 15 3/8 in |
| Threads per Inch | 7 |
| Clamp Capacity [Max] | 12.5 in |
| Clamp Type | Heavy Duty Pattern, w/Full Length Screw |
| Finish | Plain |
| Clamp Capacity [Min] | 0 in |
| Proof Test | 40000 lbf |
| Depth of Throat from Center of Screw | 3 1/2 in |
| Weight | 35.0 LB |
| EAN or UPC | 781412780932 |
| NSN Number | 5120-01-434-9856 |

