- 13" - 18" Clamp Capacity
- 2 7/8" Depth of Throat
- General Service Pattern
features
- Hardened to provide great strength and durability
- Ball joint swivel pad ensures the most secure system of locking pad to screws
- Lip of ball joint swivel pad is undercut
- When ball of screw is inserted into pad and lip is forced down, a solid steel wall is formed inside the pad cavity, completely encircling the ball ensuring a permanent attachment while retaining swivel
- Heavy walled hub offers greater support for screw and helps prevent bending
- Extra large anvil is carefully broached to ensure a flat surface and proper alignment with screw
- Anvil provides greater gripping area for big work yet permits pin-point claming of small or uneven pieces
| Depth of Throat from Center of Screw | 2 7/8 in |
| Clamp Capacity [Max] | 18 in |
| Clamp Capacity [Min] | 13 in |
| Finish | Plain |
| Thread Diameter | 7/8 |
| Clamp Type | General Service Pattern |
| Proof Test | 17500 lbf |
| Thread Type | UNC |
| Threads per Inch | 9 |
| Length of Screw | 10 1/4 in |
| Weight | 19.4 LB |
| EAN or UPC | 781412781182 |
| NSN Number | 5120-00-203-6435, 5120-01-434-9684 |

