- 0" - 1 1/2" Clamp Capacity
- 1 3/8" Depth of Throat
- Deep Throat Pattern
applications
- Welding
features
- Drop-forged, hardened frame
- Carbon steel parts screw with swivel pad
- Flat anvil
- Made in USA
compliances
- 0
| Thread Type | UNC |
| Finish | Plain |
| Length of Screw | 3 1/4 in |
| Proof Test | 400 lbf |
| Clamp Capacity [Min] | 0 in |
| Clamp Type | Deep Throat Pattern |
| Threads per Inch | 16 |
| Depth of Throat from Center of Screw | 1 3/8 in |
| Thread Diameter | 3/8 |
| Clamp Capacity [Max] | 1.5 in |
| Weight | 0.45 LB |
| EAN or UPC | 781412784015 |
| NSN Number | 5120-01-434-9222 |

