- 0" - 2" Clamp Capacity
- 2" Depth of Throat
- Deep Throat Pattern
applications
- Welding
features
- Drop-forged, hardened frame
- Carbon steel parts screw with swivel pad
- Flat anvil
- Made in USA
compliances
- 0
| Depth of Throat from Center of Screw | 2 in |
| Thread Diameter | 1/2 |
| Length of Screw | 4 3/4 in |
| Thread Type | UNS |
| Finish | Plain |
| Proof Test | 300 lbf |
| Clamp Capacity [Max] | 2 in |
| Clamp Capacity [Min] | 0 in |
| Threads per Inch | 8 |
| Clamp Type | Deep Throat Pattern |
| Weight | 1.3 LB |
| EAN or UPC | 781412784022 |
| NSN Number | 5120-00-180-0905, 5120-01-434-9283 |

