- 0" - 12" Clamp Capacity
- 5 3/4" Depth of Throat
- w/Full Length Screw - Deep Throat Pattern
features
- Hardened to provide great strength and durability
- Ball joint swivel pad ensures the most secure system of locking pad to screws
- Lip of ball joint swivel pad is undercut
- When ball of screw is inserted into pad and lip is forced down, a solid steel wall is formed inside the pad cavity, completely encircling the ball ensuring a permanent attachment while retaining swivel
- Heavy walled hub offers greater support for screw and helps prevent bending
- Extra large anvil is carefully broached to ensure a flat surface and proper alignment with screw
- Anvil provides greater gripping area for big work yet permits pin-point claming of small or uneven pieces
| Clamp Capacity [Min] | 0 in |
| Proof Test | 9300 lbf |
| Finish | Plain |
| Clamp Type | w/Full Length Screw, Deep Throat Pattern |
| Length of Screw | 16 1/2 in |
| Threads per Inch | 6 |
| Depth of Throat from Center of Screw | 5 3/4 in |
| Thread Type | UN |
| Clamp Capacity [Max] | 12 in |
| Thread Diameter | 7/8 |
| Weight | 15.04 LB |
| EAN or UPC | 781412784138 |
| NSN Number | 5120-00-180-0849, 5120-01-434-9236 |

