- 0" - 6" Clamp Capacity
- 3 5/8" Depth of Throat
- Deep Throat Pattern
features
- Hardened to provide great strength and durability
- Ball joint swivel pad ensures the most secure system of locking pad to screws
- Lip of ball joint swivel pad is undercut
- When ball of screw is inserted into pad and lip is forced down, a solid steel wall is formed inside the pad cavity, completely encircling the ball ensuring a permanent attachment while retaining swivel
- Heavy walled hub offers greater support for screw and helps prevent bending
- Extra large anvil is carefully broached to ensure a flat surface and proper alignment with screw
- Anvil provides greater gripping area for big work yet permits pin-point claming of small or uneven pieces
| Thread Diameter | 3/4 |
| Finish | Zinc Plated |
| Clamp Capacity [Min] | 0 in |
| Threads per Inch | 6 |
| Proof Test | 5400 lbf |
| Clamp Capacity [Max] | 6 in |
| Depth of Throat from Center of Screw | 3 5/8 in |
| Length of Screw | 9 7/8 in |
| Thread Type | UNS |
| Clamp Type | Deep Throat Pattern |
| Weight | 6.605 LB |
| EAN or UPC | 781412784367 |
| NSN Number | 5120-01-434-9276 |

