- 4" - 12" Clamp Capacity
- 5 3/4" Depth of Throat
- Deep Throat Pattern
applications
- Welding
features
- Drop-forged, hardened frame
- Made in the USA
- Carbon steel parts screw with swivel pad
- Flat anvil
compliances
- 0
| Finish | Zinc Plated |
| Clamp Capacity [Max] | 12 in |
| Threads per Inch | 6 |
| Thread Type | UN |
| Proof Test | 9300 lbf |
| Length of Screw | 13 1/2 in |
| Depth of Throat from Center of Screw | 5 3/4 in |
| Clamp Capacity [Min] | 4 in |
| Clamp Type | Deep Throat Pattern |
| Thread Diameter | 7/8 |
| Weight | 14.52 LB |
| EAN or UPC | 781412784428 |
| NSN Number | 5120-01-434-9265 |

